Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41007998

0.088 x 0.066" Tube ID, Metal Barbed Tube Reducer Stainless Steel
MI ITEM #11689365
MFR #41007998

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
41007998 41007998 1/8X3/32" REDUCE CPLR

Specifications

  • PSC Code
    4720
  • Barb Size
    1/8 x 3/32 in
  • Material
    Stainless Steel
  • Fitting Type
    Reducer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought