Motion
41008103

Made in USA
41008103

0.298 x 0.225" Tube ID, Metal Barbed Reduction Tube Elbow Stainless Steel
MI ITEM #11689376
MFR #41008103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41008103

0.298 x 0.225" Tube ID, Metal Barbed Reduction Tube Elbow Stainless Steel
MI ITEM #11689376
MFR #41008103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41008103 41008103 3/8 X 5/16"REDUCE ELBW

Specifications

  • PSC Code
    4720
  • Barb Size
    3/8 x 5/16 in
  • Material
    Stainless Steel
  • Fitting Type
    Reduction Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text