Motion
41008129

Made in USA
41008129

0.076 x 0.219" Tube ID, Metal Barbed Reduction Tube Tee Stainless Steel
Mi Item #11689378
MFR #41008129
Price$51.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41008129

0.076 x 0.219" Tube ID, Metal Barbed Reduction Tube Tee Stainless Steel
Mi Item #11689378
MFR #41008129

Mfr description
41008129 41008129 1/8X5/16"REDUCTION TEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.60/each

Specifications

Dimensions

  • Barb Size
    1/8 x 1/8 x 5/16 in

Details

  • Fitting Type
    Reduction Tee
  • Material
    Stainless Steel
  • PSC Code
    4720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)