Motion
41008145

Made in USA
41008145

0.309 x 0.218" Tube ID, Metal Barbed Reduction Tube Tee Stainless Steel
Mi Item #11689379
MFR #41008145
Price$94.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41008145

0.309 x 0.218" Tube ID, Metal Barbed Reduction Tube Tee Stainless Steel
Mi Item #11689379
MFR #41008145

Mfr description
41008145 41008145 3/8X5/16"REDUCTION TEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$94.70/each

Specifications

Dimensions

  • Barb Size
    3/8 x 3/8 x 5/16 in

Details

  • Fitting Type
    Reduction Tee
  • Material
    Stainless Steel
  • PSC Code
    4720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)