Motion
41008186

Made in USA
41008186

0.685" Tube ID, Metal Barbed Tube Tee Stainless Steel
MI ITEM #11689382
MFR #41008186
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41008186

0.685" Tube ID, Metal Barbed Tube Tee Stainless Steel
MI ITEM #11689382
MFR #41008186

Mfr description
41008186 41008186 3/4" TEE CONNECTOR 316
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barb Size
    3/4 in

Details

  • Fitting Type
    Barbed Tee
  • Material
    Stainless Steel
  • PSC Code
    4720

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)