Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41008194

0.082" Tube ID, Metal Barbed Tube Tee Stainless Steel
MI ITEM #11689383
MFR #41008194

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
41008194 41008194 1/8" TEE CONNECTOR 316

Specifications

  • PSC Code
    4720
  • Barb Size
    1/8 in
  • Material
    Stainless Steel
  • Fitting Type
    Barbed Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought