Motion
41008228

Made in USA
41008228

0.312" Tube ID, Metal Barbed Tube Tee Stainless Steel
Mi Item #11689386
MFR #41008228
Price$97.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41008228

0.312" Tube ID, Metal Barbed Tube Tee Stainless Steel
Mi Item #11689386
MFR #41008228

Mfr description
41008228 41008228 3/8" TEE CONNECTOR 316
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.55/each

Specifications

Dimensions

  • Barb Size
    3/8 in

Details

  • Fitting Type
    Barbed Tee
  • Material
    Stainless Steel
  • PSC Code
    4720
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)