1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
41008277
0.4" Tube ID, Metal Barbed Y Tube Tube Connector Stainless Steel
MI ITEM #
11689391
MFR #
41008277
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Tube Products
Push-to-Connect Tube Fittings
Made in USA 41008277
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
41008277
0.4" Tube ID, Metal Barbed Y Tube Tube Connector Stainless Steel
MI ITEM #
11689391
MFR #
41008277
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
41008277 41008277 1/2" Y-CONNECTOR 316L
Specifications
PSC Code
4720
Barb Size
1/2 in
Material
Stainless Steel
Fitting Type
Y Connector
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought