Motion
41008293

Made in USA
41008293

3/4" Barb, 3/4 NPT, HDPE Single Barbed Tube Threaded Tee Male, Blue
Mi Item #11689392
MFR #41008293
Price$56.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41008293

3/4" Barb, 3/4 NPT, HDPE Single Barbed Tube Threaded Tee Male, Blue
Mi Item #11689392
MFR #41008293

Mfr description
41008293 41008293 3/4X3/4" HDPE 5/PK ANT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$56.18/each

Specifications

Dimensions

  • Barb Size
    0.75
  • Thread Size
    3/4 NPT

Details

  • Color
    Blue
  • Male Or Female
    Male
  • Material
    HDPE
  • PSC Code
    4720
  • Type
    Threaded Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)