Motion
41008459

Made in USA
41008459

3/8" Barb, 3/8 NPT, HDPE Single Barbed Tube Threaded Tee Male, Blue
MI ITEM #11689396
MFR #41008459
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41008459

3/8" Barb, 3/8 NPT, HDPE Single Barbed Tube Threaded Tee Male, Blue
MI ITEM #11689396
MFR #41008459

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
41008459 41008459 3/8X3/8" HDPE 10/PK AN

Specifications

  • Color
    Blue
  • Thread Size
    3/8 NPT
  • PSC Code
    4720
  • Male Or Female
    Male
  • Barb Size
    0.375
  • Type
    Threaded Tee
  • Material
    HDPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text