Motion
41008491

Made in USA
41008491

1/2" Barb, 1/2 NPT, HDPE Single Barbed Tube Threaded Tee Male, Blue
Mi Item #11689397
MFR #41008491
Price$60.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41008491

1/2" Barb, 1/2 NPT, HDPE Single Barbed Tube Threaded Tee Male, Blue
Mi Item #11689397
MFR #41008491

Mfr description
41008491 41008491 1/2X1/2" HDPE 10/PK AN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.28/each

Specifications

Dimensions

  • Barb Size
    0.5
  • Thread Size
    1/2 NPT

Details

  • Color
    Blue
  • Male Or Female
    Male
  • Material
    HDPE
  • PSC Code
    4720
  • Type
    Threaded Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)