Motion
41008657

Made in USA
41008657

3/4" Barb, HDPE Single Barbed Tube Elbow Male, Blue
MI ITEM #11689399
MFR #41008657
List Price$39.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41008657

3/4" Barb, HDPE Single Barbed Tube Elbow Male, Blue
MI ITEM #11689399
MFR #41008657

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.20/each for your price

Overview

Mfr description
41008657 41008657 3/4" HDPE 5/PK ANTIMIC

Specifications

  • Color
    Blue
  • PSC Code
    4720
  • Male Or Female
    Male
  • Barb Size
    0.75
  • Type
    Elbow
  • Material
    HDPE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought