Motion
41008699

Made in USA
41008699

1" Barb, HDPE Single Barbed Tube Elbow Male, Blue
MI ITEM #11689400
MFR #41008699
Price$62.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41008699

1" Barb, HDPE Single Barbed Tube Elbow Male, Blue
MI ITEM #11689400
MFR #41008699

Mfr description
41008699 41008699 1" HDPE 5/PK ANTIMICRO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$62.60/each

Specifications

Dimensions

  • Barb Size
    1.0

Details

  • Color
    Blue
  • Male Or Female
    Male
  • Material
    HDPE
  • PSC Code
    4720
  • Type
    Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)