Motion
41008814

Made in USA
41008814

1/4" Barb, HDPE Single Barbed Tube Elbow Male, Blue
MI ITEM #11689403
MFR #41008814
Price$28.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41008814

1/4" Barb, HDPE Single Barbed Tube Elbow Male, Blue
MI ITEM #11689403
MFR #41008814

Mfr description
41008814 41008814 1/4" HDPE 10/PK ANTIMI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.13/each

Specifications

Dimensions

  • Barb Size
    0.25

Details

  • Color
    Blue
  • Male Or Female
    Male
  • Material
    HDPE
  • PSC Code
    4720
  • Type
    Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)