Motion
41008939

Made in USA
41008939

1/2" Barb, HDPE Single Barbed Tube Elbow Male, Blue
MI ITEM #11689406
MFR #41008939
Price$43.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41008939

1/2" Barb, HDPE Single Barbed Tube Elbow Male, Blue
MI ITEM #11689406
MFR #41008939

Mfr description
41008939 41008939 1/2" HDPE 10/PK ANTIMI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.33/each

Specifications

Dimensions

  • Barb Size
    0.5

Details

  • Color
    Blue
  • Male Or Female
    Male
  • Material
    HDPE
  • PSC Code
    4720
  • Type
    Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)