Motion
41851254

Made in USA
41851254

Phillips Drive #2-56 UNC 3/8" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.168" Head Diam, 0.058" Head Height, Uncoated
MI ITEM #11689410
MFR #41851254
List Price$3.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41851254

Phillips Drive #2-56 UNC 3/8" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.168" Head Diam, 0.058" Head Height, Uncoated
MI ITEM #11689410
MFR #41851254

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.03/each for your price

Overview

Mfr description
41851254 41851254 2-56X3/8 18-8 SS PHILL
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Standard
    UNC
  • Thread Size
    2-56
  • Length Measurement Type
    Length Under Head
  • Length
    3/8 in
  • Head Diameter
    0.1680 in
  • Head Height
    0.0580 in
  • Material Specification
    18-8
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought