Motion
41851296

Made in USA
41851296

Phillips Drive 1/4-20 UNC 1-1/2" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.473 to 0.517" Head Diam, 0.162 to 0.175" Head Height, Uncoated
MI ITEM #11689414
MFR #41851296
List Price$9.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41851296

Phillips Drive 1/4-20 UNC 1-1/2" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.473 to 0.517" Head Diam, 0.162 to 0.175" Head Height, Uncoated
MI ITEM #11689414
MFR #41851296

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.03/each for your price

Overview

Mfr description
41851296 41851296 1/4-20X1-1/2 18-8 SS P
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Standard
    UNC
  • Thread Size
    1/4-20
  • Length Measurement Type
    Length Under Head
  • Length
    1-1/2 in
  • Head Diameter
    0.4730 to 0.5170 in
  • Head Height
    0.1620 to 0.1750 in
  • Material Specification
    18-8
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought