Motion
41851320

Made in USA
41851320

Phillips Drive #4-40 UNC 5/16" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.221" Head Diam, 0.075" Head Height, Uncoated
MI ITEM #11689417
MFR #41851320
List Price$4.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41851320

Phillips Drive #4-40 UNC 5/16" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.221" Head Diam, 0.075" Head Height, Uncoated
MI ITEM #11689417
MFR #41851320

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.48/each for your price

Overview

Mfr description
41851320 41851320 4-40X5/16 18-8 SS PHIL
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Standard
    UNC
  • Thread Size
    4-40
  • Length Measurement Type
    Length Under Head
  • Length
    5/16 in
  • Head Diameter
    0.2210 in
  • Head Height
    0.0750 in
  • Material Specification
    18-8
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought