1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
41851338
Phillips Drive #4-40 UNC 3/8" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.221" Head Diam, 0.075" Head Height, Uncoated
MI ITEM #
11689418
MFR #
41851338
Price
$5.13
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 41851338
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
41851338
Phillips Drive #4-40 UNC 3/8" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.221" Head Diam, 0.075" Head Height, Uncoated
MI ITEM #
11689418
MFR #
41851338
Mfr description
41851338 41851338 4-40X3/8 18-8 SS PHILL
Phillips drive types have a cross-shaped slot and are used with Phillips drivers
Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
It is used in high-stress, outdoor and corrosive applications.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$5
.13
/each
Add to Cart
Specifications
Dimensions
Head Diameter
0.2210 in
Head Height
0.0750 in
Length
3/8 in
Length Measurement Type
Length Under Head
Thread Size
4-40
Details
Finish Coating
Uncoated
Material
Stainless Steel
Material Specification
18-8
Thread Standard
UNC
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items