Motion
41851486

Made in USA
41851486

Phillips Drive #8-32 UNC 5/8" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.326" Head Diam, 0.11" Head Height, Uncoated
MI ITEM #11689433
MFR #41851486
List Price$5.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41851486

Phillips Drive #8-32 UNC 5/8" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.326" Head Diam, 0.11" Head Height, Uncoated
MI ITEM #11689433
MFR #41851486

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.48/each for your price

Overview

Mfr description
41851486 41851486 8-32X5/8 18-8 SS PHILL
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Standard
    UNC
  • Thread Size
    8-32
  • Length Measurement Type
    Length Under Head
  • Length
    5/8 in
  • Head Diameter
    0.3260 in
  • Head Height
    0.1100 in
  • Material Specification
    18-8
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought