Motion
41851593

Made in USA
41851593

Phillips Drive #10-32 UNF 1-1/2" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.38" Head Diam, 0.128" Head Height, Uncoated
Mi Item #11689444
MFR #41851593
Price$7.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41851593

Phillips Drive #10-32 UNF 1-1/2" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.38" Head Diam, 0.128" Head Height, Uncoated
Mi Item #11689444
MFR #41851593

Mfr description
41851593 41851593 10-32X1-1/2 18-8 SS PH
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.78/each

Specifications

Dimensions

  • Head Diameter
    0.3800 in
  • Head Height
    0.1280 in
  • Length
    1-1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    10-32

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Specification
    18-8
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)