Motion
41851627

Made in USA
41851627

Phillips Drive #10-24 UNC 1" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.38" Head Diam, 0.128" Head Height, Uncoated
MI ITEM #11689447
MFR #41851627
List Price$6.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41851627

Phillips Drive #10-24 UNC 1" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.38" Head Diam, 0.128" Head Height, Uncoated
MI ITEM #11689447
MFR #41851627

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.63/each for your price

Overview

Mfr description
41851627 41851627 10-24X1 18-8 SS PHILLI
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Standard
    UNC
  • Thread Size
    10-24
  • Length Measurement Type
    Length Under Head
  • Length
    1 in
  • Head Diameter
    0.3800 in
  • Head Height
    0.1280 in
  • Material Specification
    18-8
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text