Motion
41852195

Made in USA
41852195

Hex Socket Drive #2-56 UNC 5/16" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.137" Head Diam, 0.085" Head Height, Uncoated
MI ITEM #11689504
MFR #41852195
List Price$3.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41852195

Hex Socket Drive #2-56 UNC 5/16" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.137" Head Diam, 0.085" Head Height, Uncoated
MI ITEM #11689504
MFR #41852195

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.03/each for your price

Overview

Mfr description
41852195 41852195 2-56X5/16 18-8 SS CAPT
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Finish Coating
    Uncoated
  • Head Diameter
    0.1370 in
  • Head Height
    0.0850 in
  • Hex Size
    5/64 in
  • Length
    5/16 in
  • Length Measurement Type
    Length Under Head
  • Material
    Stainless Steel
  • Material Specification
    18-8
  • Thread Size
    2-56
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text