Motion
41852278

Made in USA
41852278

Hex Socket Drive #4-40 UNC 7/16" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.18" Head Diam, 0.11" Head Height, Uncoated
Mi Item #11689512
MFR #41852278
Price$4.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41852278

Hex Socket Drive #4-40 UNC 7/16" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.18" Head Diam, 0.11" Head Height, Uncoated
Mi Item #11689512
MFR #41852278

Mfr description
41852278 41852278 4-40X7/16 18-8 SS CAPT
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.43/each

Specifications

Dimensions

  • Head Diameter
    0.1800 in
  • Head Height
    0.1100 in
  • Hex Size
    3/32 in
  • Length
    7/16 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    4-40

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Specification
    18-8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)