Motion
41852302

Made in USA
41852302

Hex Socket Drive 3/8-16 UNC 1" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.556" Head Diam, 0.375" Head Height, Uncoated
MI ITEM #11689515
MFR #41852302
List Price$9.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41852302

Hex Socket Drive 3/8-16 UNC 1" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.556" Head Diam, 0.375" Head Height, Uncoated
MI ITEM #11689515
MFR #41852302

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.80/each for your price

Overview

Mfr description
41852302 41852302 3/8-16X1 18-8 SS CAPTI
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Standard
    UNC
  • Thread Size
    3/8-16
  • Length Measurement Type
    Length Under Head
  • Length
    1 in
  • Head Diameter
    0.5560 in
  • Head Height
    0.3750 in
  • Hex Size
    5/16 in
  • Material Specification
    18-8
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought