Motion
41852351

Made in USA
41852351

Hex Socket Drive #6-32 UNC 1/2" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.222" Head Diam, 0.136" Head Height, Uncoated
Mi Item #11689520
MFR #41852351
Price$4.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41852351

Hex Socket Drive #6-32 UNC 1/2" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.222" Head Diam, 0.136" Head Height, Uncoated
Mi Item #11689520
MFR #41852351

Mfr description
41852351 41852351 6-32X1/2 18-8 SS CAPTI
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.38/each

Specifications

Dimensions

  • Head Diameter
    0.2220 in
  • Head Height
    0.1360 in
  • Hex Size
    7/64 in
  • Length
    1/2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    6-32

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Specification
    18-8
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)