Motion
41852492

Made in USA
41852492

Hex Socket Drive #10-32 UNF 1-3/4" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.308" Head Diam, 0.187" Head Height, Uncoated
Mi Item #11689534
MFR #41852492
Price$5.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41852492

Hex Socket Drive #10-32 UNF 1-3/4" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.308" Head Diam, 0.187" Head Height, Uncoated
Mi Item #11689534
MFR #41852492

Mfr description
41852492 41852492 10-32X1-3/4 18-8 SS CA
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.63/each

Specifications

Dimensions

  • Head Diameter
    0.3080 in
  • Head Height
    0.1870 in
  • Hex Size
    5/32 in
  • Length
    1-3/4 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    10-32

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Specification
    18-8
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)