Motion
41852625

Made in USA
41852625

Hex Socket Drive 1/4-20 UNC 7/8" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.37" Head Diam, 0.247" Head Height, Uncoated
MI ITEM #11689547
MFR #41852625
List Price$5.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41852625

Hex Socket Drive 1/4-20 UNC 7/8" Length Under Head Captive Screw: 18-8 Stainless Steel, 0.37" Head Diam, 0.247" Head Height, Uncoated
MI ITEM #11689547
MFR #41852625

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.98/each for your price

Overview

Mfr description
41852625 41852625 1/4-20X7/8 18-8 SS CAP
  • Hex socket drive types have a hex-shaped recess in the head and are driven with hex keys or hex socket bits
  • The driving surface is protected from external damage and provides six sides of contact surface for added torque
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Standard
    UNC
  • Thread Size
    1/4-20
  • Length Measurement Type
    Length Under Head
  • Length
    7/8 in
  • Head Diameter
    0.3700 in
  • Head Height
    0.2470 in
  • Hex Size
    3/16 in
  • Material Specification
    18-8
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text