Motion
41852658

Made in USA
41852658

Slotted Drive #4-40 UNC 17/32" Length Under Head Captive Screw: 18-8 Stainless Steel, 1/4" Head Diam, 1/8" Head Height, Uncoated
MI ITEM #11689550
MFR #41852658
List Price$4.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41852658

Slotted Drive #4-40 UNC 17/32" Length Under Head Captive Screw: 18-8 Stainless Steel, 1/4" Head Diam, 1/8" Head Height, Uncoated
MI ITEM #11689550
MFR #41852658

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.38/each for your price

Overview

Mfr description
41852658 41852658 4-40X17/32 18-8 SS CAP
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Standard
    UNC
  • Thread Size
    4-40
  • Length Measurement Type
    Length Under Head
  • Length
    17/32 in
  • Head Diameter
    1/4 in
  • Head Height
    1/8 in
  • Hex Size
    3/64 in
  • Material Specification
    18-8
  • Material
    Stainless Steel
  • Finish Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought