Motion
41852690

Made in USA
41852690

Slotted Drive #8-32 UNC 21/32" Length Under Head Captive Screw: 18-8 Stainless Steel, 5/16" Head Diam, 5/32" Head Height, Uncoated
MI ITEM #11689554
MFR #41852690
Price$5.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
41852690

Slotted Drive #8-32 UNC 21/32" Length Under Head Captive Screw: 18-8 Stainless Steel, 5/16" Head Diam, 5/32" Head Height, Uncoated
MI ITEM #11689554
MFR #41852690

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.83/each

Specifications

Dimensions

  • Head Diameter
    5/16 in
  • Head Height
    5/32 in
  • Hex Size
    1/16 in
  • Length
    21/32 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    8-32

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Material Specification
    18-8
  • Thread Standard
    UNC

Overview

Mfr description
41852690 41852690 8-32X21/32 18-8 SS CAP
  • Slotted drive types are used with flat-blade drivers
  • They have one linear slot that runs the length of the head
  • Drivers must be centered in the slot during tightening or they will slip out and damage the fastener
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought