Motion
42001545

Made in USA
42001545

3/8-16 UNC 3 Flute 3B Bottoming Spiral Flute Tap, High Speed Steel, TiN Finish, 2-15/16" OAL, Right Hand Flute, Right Hand Thread, H3
MI ITEM #11689559
MFR #42001545
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
42001545

3/8-16 UNC 3 Flute 3B Bottoming Spiral Flute Tap, High Speed Steel, TiN Finish, 2-15/16" OAL, Right Hand Flute, Right Hand Thread, H3
MI ITEM #11689559
MFR #42001545

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
42001545 42001545 3/8-16 H3 3FL SPL FL V
  • Bottoming chamfers are used for threading blind holes. They have 1 to 2 threads.
  • Fast Spiral Flutes with 40-53 degree angles are suitable for ductile materials like aluminum and copper; medium to high carbon steels and free machining stainless steels.
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications for both ferrous and nonferrous materials.
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials. The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    TIN
  • Chamfer
    Bottoming
  • Thread Limit/Fit
  • Number Of Flutes
  • Helix Angle
    49 °
  • Thread Length
    1-1/4 in
  • Thread Standard
    UNC
  • Overall Length
    2-15/16 in
  • Shank Diameter
    0.3810 in
  • Class of Fit
    3B
  • Flute Direction
    Right Hand
  • Flute Type
    Fast Spiral
  • Material Application
    Ferrous Steels
  • Oversize
    No
  • Square Length
    7/16 in
  • Thread Direction
    Right Hand
  • Thread Size
    3/8-16 in
  • Through Coolant
    NonThrough Coolant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought