Motion
43137983

Made in USA
43137983

Grease - Extreme Pressure, 4 oz Size, Tube Container
Mi Item #11689567
MFR #43137983
Price$27.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
43137983

Grease - Extreme Pressure, 4 oz Size, Tube Container
Mi Item #11689567
MFR #43137983

Mfr description
43137983 43137983 4OZ TUBE ANTI-SCORING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.00/each

Specifications

Dimensions

  • Container Size
    4 oz
  • Container Size Range
    1 oz. - 7.9 oz.
  • Net Weight
    4 oz

Details

  • Application
    Multipurpose
  • Container Type
    Tube
  • Max Operating Temperature
    250 °F
  • Maximum Temperature
    250.00 °F
  • Min Operating Temperature
    0 °F
  • PSC Code
    9150
  • Type
    Extreme Pressure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)