Motion
43138957

Made in USA
43138957

12-Piece Spiral Band Kit;Includes 1/2 to 1-1/2" Diam & 2" Wide Band Drums in Coarse & Fine Grades
Mi Item #11689568
MFR #43138957
Price$58.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
43138957

12-Piece Spiral Band Kit;Includes 1/2 to 1-1/2" Diam & 2" Wide Band Drums in Coarse & Fine Grades
Mi Item #11689568
MFR #43138957

Mfr description
43138957 43138957 12 PC. EXTRA LONG SAND
  • Coated abrasives can be used for most applications, from grinding to polishingThey consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubberCoated discs are normally used on angle grinders.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.30/each

Specifications

Dimensions

  • Width/Diameter
    2x1/2, 2x3/4, 2x1, 2x1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Grade
    Coarse, Fine
  • Grit Number
    50, 120
  • Number Of Pieces
    12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)