1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
44861086
0.59" Diam x 6' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
MI ITEM #
11689596
MFR #
44861086
Price
$267.83
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 44861086
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
44861086
0.59" Diam x 6' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
MI ITEM #
11689596
MFR #
44861086
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$267.83
/each
Qty
Add to Cart
Specifications
Dimensions
Diameter
0.5900 in
Length
6 ft
Details
Finish Coating
Ground & Polished
Material
Alloy Steel
Material Specification
4140P
Style
Pre-Hardened
Overview
Mfr description
44861086 44861086 15MMX72 4140P STEEL TG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought