Motion
44861185

Made in USA
44861185

44861185 44861185 2" DIA.X12 4140P STEEL
Mi Item #11689605
MFR #44861185
Price$248.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
44861185

44861185 44861185 2" DIA.X12 4140P STEEL
Mi Item #11689605
MFR #44861185

Mfr description
44861185 44861185 2" DIA.X12 4140P STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$248.95/each

Specifications

Dimensions

  • Diameter
    2 in
  • Diameter Deviation
    +.007/-.007
  • Length
    1 ft

Details

  • Finish Coating
    Ground & Polished
  • Grade
    4140
  • Hardness
    285-341 Brinell
  • Material
    Steel
  • Material Specification
    4140P
  • Shape
    Rod
  • Style
    Pre-Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)