Motion
44861276

Made in USA
44861276

1-1/4" Diam x 3' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
Mi Item #11689613
MFR #44861276
Price$241.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
44861276

1-1/4" Diam x 3' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
Mi Item #11689613
MFR #44861276

Mfr description
44861276 44861276 1 1/4" DIA.X36 4140P S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.25/each

Specifications

Dimensions

  • Diameter
    1-1/4 in
  • Length
    3 ft

Details

  • Finish Coating
    Ground & Polished
  • Material
    Alloy Steel
  • Material Specification
    4140P
  • Style
    Pre-Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)