Motion
44861359

Made in USA
44861359

1" Diam x 1' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
Mi Item #11689620
MFR #44861359
Price$76.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
44861359

1" Diam x 1' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
Mi Item #11689620
MFR #44861359

Mfr description
44861359 44861359 1" DIA.X12 4140P STEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.93/each

Specifications

Dimensions

  • Diameter
    1 in
  • Length
    1 ft

Details

  • Finish Coating
    Ground & Polished
  • Material
    Alloy Steel
  • Material Specification
    4140P
  • Style
    Pre-Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)