Motion
44861367

Made in USA
44861367

7/8" Diam x 6' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
Mi Item #11689621
MFR #44861367
Price$346.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
44861367

7/8" Diam x 6' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
Mi Item #11689621
MFR #44861367

Mfr description
44861367 44861367 7/8" DIA.X72 4140P STE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$346.63/each

Specifications

Dimensions

  • Diameter
    7/8 in
  • Length
    6 ft

Details

  • Finish Coating
    Ground & Polished
  • Material
    Alloy Steel
  • Material Specification
    4140P
  • Style
    Pre-Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)