Motion
44861391

Made in USA
44861391

44861391 44861391 3/4" DIA.X72 4140P STE
Mi Item #11689624
MFR #44861391
Price$236.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
44861391

44861391 44861391 3/4" DIA.X72 4140P STE
Mi Item #11689624
MFR #44861391

Mfr description
44861391 44861391 3/4" DIA.X72 4140P STE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$236.90/each

Specifications

Dimensions

  • Diameter
    3/4 in
  • Diameter Deviation
    +.014/-.014
  • Length
    6 ft

Details

  • Finish Coating
    Ground & Polished
  • Grade
    4140
  • Hardness
    285-341 Brinell
  • Material
    Steel
  • Material Specification
    4140P
  • Shape
    Rod
  • Style
    Pre-Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)