1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
44861557
1.377" Diam x 6' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
MI ITEM #
11689640
MFR #
44861557
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 44861557
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
44861557
1.377" Diam x 6' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
MI ITEM #
11689640
MFR #
44861557
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Diameter
1.3770 in
Length
6 ft
Details
Finish Coating
Ground & Polished
Material
Alloy Steel
Material Specification
4140P
Style
Pre-Hardened
Overview
Mfr description
44861557 44861557 35MMX72 4140P STEEL TG
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought