Motion
44861581

Made in USA
44861581

1.181" Diam x 6' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
MI ITEM #11689643
MFR #44861581
Price$423.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
44861581

1.181" Diam x 6' Long, 4140P Steel Round Rod, Ground and Polished, Pre-Hardened, Alloy Steel
MI ITEM #11689643
MFR #44861581

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$423.53/each

Specifications

Dimensions

  • Diameter
    1.1810 in
  • Length
    6 ft

Details

  • Finish Coating
    Ground & Polished
  • Material
    Alloy Steel
  • Material Specification
    4140P
  • Style
    Pre-Hardened

Overview

Mfr description
44861581 44861581 30MMX72 4140P STEEL TG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought