Motion
44905586

Made in USA
44905586

162mm High x 162mm Wide x 3.81mm Deep, Media Only Tube Axial Fan Air Filter;94% Capture Efficiency, Polyurethane Foam Media, 175°F Max, 60 Pores per Inch, Use with 160mm Round Tube Axial Fans
MI ITEM #11689664
MFR #44905586
List Price$10.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
44905586

162mm High x 162mm Wide x 3.81mm Deep, Media Only Tube Axial Fan Air Filter;94% Capture Efficiency, Polyurethane Foam Media, 175°F Max, 60 Pores per Inch, Use with 160mm Round Tube Axial Fans
MI ITEM #11689664
MFR #44905586

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.98/each for your price

Overview

Mfr description
44905586 44905586 172X151MM 60PPI 5/BAG

Specifications

  • Depth
    3.81 mm
  • Filter Type
    Media Only
  • For Use With
    160mm Round Tube Axial Fan
  • Height
    162.00 mm
  • Maximum Temperature
    175 °F
  • Media Material
    Polyurethane Foam
  • Particle Capture Efficiency
    94 %
  • Pores Per Inch
    60 PPI
  • Standards Met
    UL94HF-1
  • Width
    162.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text