Motion
44905602

Made in USA
44905602

120mm High x 120mm Wide x 3.3mm Deep, Media Only Tube Axial Fan Air Filter;93% Capture Efficiency, Polyurethane Foam Media, 175°F Max, 45 Pores per Inch, Use with 120mm Square Tube Axial Fans
Mi Item #11689666
MFR #44905602
Price$6.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
44905602

120mm High x 120mm Wide x 3.3mm Deep, Media Only Tube Axial Fan Air Filter;93% Capture Efficiency, Polyurethane Foam Media, 175°F Max, 45 Pores per Inch, Use with 120mm Square Tube Axial Fans
Mi Item #11689666
MFR #44905602

Mfr description
44905602 44905602 120MM 45PPI 5/BAG RPL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.98/each

Specifications

Dimensions

  • Depth
    3.30 mm
  • Height
    120.00 mm
  • Width
    120.00 mm

Details

  • Filter Type
    Media Only
  • For Use With
    120mm Square Tube Axial Fan
  • Maximum Temperature
    175 °F
  • Media Material
    Polyurethane Foam
  • Particle Capture Efficiency
    93 %
  • Pores Per Inch
    45 PPI
  • Standards Met
    UL94HF-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)