Motion
44905610

Made in USA
44905610

120mm High x 120mm Wide x 3.3mm Deep, Media Only Tube Axial Fan Air Filter;88% Capture Efficiency, Polyurethane Foam Media, 175°F Max, 30 Pores per Inch, Use with 120mm Square Tube Axial Fans
MI ITEM #11689667
MFR #44905610
List Price$6.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
44905610

120mm High x 120mm Wide x 3.3mm Deep, Media Only Tube Axial Fan Air Filter;88% Capture Efficiency, Polyurethane Foam Media, 175°F Max, 30 Pores per Inch, Use with 120mm Square Tube Axial Fans
MI ITEM #11689667
MFR #44905610

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.98/each for your price

Overview

Mfr description
44905610 44905610 120MM/ 30PPI 5/BAG RPL

Specifications

  • Depth
    3.30 mm
  • Filter Type
    Media Only
  • For Use With
    120mm Square Tube Axial Fan
  • Height
    120.00 mm
  • Maximum Temperature
    175 °F
  • Media Material
    Polyurethane Foam
  • Particle Capture Efficiency
    88 %
  • Pores Per Inch
    30 PPI
  • Standards Met
    UL94HF-1
  • Width
    120.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text