Motion
44905628

Made in USA
44905628

80mm High x 80mm Wide x 3.3mm Deep, Media Only Tube Axial Fan Air Filter;93% Capture Efficiency, Polyurethane Foam Media, 175°F Max, 45 Pores per Inch, Use with 80mm Square Tube Axial Fans
MI ITEM #11689668
MFR #44905628
List Price$5.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
44905628

80mm High x 80mm Wide x 3.3mm Deep, Media Only Tube Axial Fan Air Filter;93% Capture Efficiency, Polyurethane Foam Media, 175°F Max, 45 Pores per Inch, Use with 80mm Square Tube Axial Fans
MI ITEM #11689668
MFR #44905628

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.15/each for your price

Overview

Mfr description
44905628 44905628 80MM /45PPI 5/BAG RPL

Specifications

  • Depth
    3.30 mm
  • Filter Type
    Media Only
  • For Use With
    80mm Square Tube Axial Fan
  • Height
    80.00 mm
  • Maximum Temperature
    175 °F
  • Media Material
    Polyurethane Foam
  • Particle Capture Efficiency
    93 %
  • Pores Per Inch
    45 PPI
  • Standards Met
    UL94HF-1
  • Width
    80.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text