Motion
45447554

Made in USA
45447554

3/8-18, 3/8" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 7/8" Taper per Foot, 5/16" Hex Key
MI ITEM #11689673
MFR #45447554
List Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45447554

3/8-18, 3/8" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 7/8" Taper per Foot, 5/16" Hex Key
MI ITEM #11689673
MFR #45447554

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.15/each for your price

Overview

Mfr description
45447554 45447554 3/8-18 7/8 TAPER ALLOY
  • Alloy steel is the strongest of all steel typesIt has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Finish Coating
    Uncoated
  • Hex Key Size
    5/16in
  • Material
    Alloy Steel
  • Overall Length
    3/8 in
  • Taper per Foot
    7/8in
  • Thread Size
    3/8-18
  • Thread Standard
    PTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text