Motion
45447562

Made in USA
45447562

1/2-14, 1/2" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 7/8" Taper per Foot, 3/8" Hex Key
MI ITEM #11689674
MFR #45447562
Price$1.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45447562

1/2-14, 1/2" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 7/8" Taper per Foot, 3/8" Hex Key
MI ITEM #11689674
MFR #45447562

Mfr description
45447562 45447562 1/2-14 7/8 TAPER ALLOY
  • Alloy steel is the strongest of all steel typesIt has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.90/each

Specifications

Dimensions

  • Hex Key Size
    3/8in
  • Overall Length
    1/2 in
  • Thread Size
    1/2-14

Details

  • Finish Coating
    Uncoated
  • Material
    Alloy Steel
  • Taper per Foot
    7/8in
  • Thread Standard
    PTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)