Motion
45447570

Made in USA
45447570

3/4-14, 3/4" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 7/8" Taper per Foot, 9/16" Hex Key
MI ITEM #11689675
MFR #45447570
List Price$3.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45447570

3/4-14, 3/4" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 7/8" Taper per Foot, 9/16" Hex Key
MI ITEM #11689675
MFR #45447570

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.80/each for your price

Overview

Mfr description
45447570 45447570 3/4-14 7/8 TAPER ALLOY
  • Alloy steel is the strongest of all steel typesIt has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Finish Coating
    Uncoated
  • Hex Key Size
    9/16in
  • Material
    Alloy Steel
  • Overall Length
    3/4 in
  • Taper per Foot
    7/8in
  • Thread Size
    3/4-14
  • Thread Standard
    PTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text