Motion
45447604

Made in USA
45447604

1/16-27, 1/16" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 7/8" Taper per Foot, 5/32" Hex Key
MI ITEM #11689678
MFR #45447604
List Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
45447604

1/16-27, 1/16" OAL, Alloy Steel Socket Pressure Plug;Uncoated, 7/8" Taper per Foot, 5/32" Hex Key
MI ITEM #11689678
MFR #45447604

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.55/each for your price

Overview

Mfr description
45447604 45447604 1/16-27 7/8 TAPER ALLO
  • Alloy steel is the strongest of all steel typesIt has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Specifications

  • Finish Coating
    Uncoated
  • Hex Key Size
    5/32in
  • Material
    Alloy Steel
  • Overall Length
    1/16 in
  • Taper per Foot
    7/8in
  • Thread Size
    1/16-27
  • Thread Standard
    PTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought