Overview
Mfr description
45447620 45447620 1/2-14 3/4 TAPER BRASS
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- Finish CoatingUncoated
- Hex Key Size3/8in
- MaterialBrass
- Overall Length1/2 in
- Taper per Foot3/4in
- Thread Size1/2-14
- Thread StandardNPTF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data